Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, 3-11/32 In. H, Unthr. Through Holes
Mfr # FT-100
Zoro # G2681034
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 63/64 in
Product Information
- Brand Sugatsune
- MFR # FT-100
- Zoro # G2681034
- UPC # 769785912952
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 7/32 in |
Grip Length | 2 33/64 in |
Screw Size | #20 x 3-4/5 mm |
Grip Dia. | 25/64 in |
Overall Length | 2 61/64 in |
Overall Width | 18mm |
Details
Finish | Mirror |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 63/64 in |
Item | Pull Handle |
Mounting Hole Center to Center | 3 15/32 in |
Load Rated (Y/N) | N |
Hardware | Included |
Grip Thickness | 3/16 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3 15/32 in, Projection 63/64 in, Grip Dia. 25/64 in, Grip Thickness 3/16 in, Screw Size #20 x 3-4/5 mm, Overall Length 2 61/64 in, Grip Length 2 33/64 in, Color Natural, Grip Height 7/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 436/437, 4-Dl Hvydty Rstbl, Ssme Pdlk, 1" Marine Use (EMC KCR0436)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT126PHL626234ASA)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Push Button Kit (UB-1)
- PALISADE Trim Kit 94"L in Carrara Marble (6 Piece (17310)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-150/M)
- SUGATSUNE Folding Pull Handle, Unth. Through Holes (26901)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-75/S)
- SUGATSUNE Pull Handle, 5-3/16 In. H, Polished, Unthr. Through Holes (FT-150)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (ES-611/WO)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8864192900)
- Sugatsune Cabinet Handles & Pulls