Shop All Cabinet Catches
Sugatsune
Magnetic Catch, Pull-to-Open, 8.8 lb.
Mfr # 4EVN3
Zoro # G2130134
original price:
$5.19
14% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Nickel
Product Information
- Brand Sugatsune
- MFR # 4EVN3
- Zoro # G2130134
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 7/64" |
Catch/Latch Width | 21/32 in |
Catch/Latch Depth | 7/64 in |
Catch/Latch Height | 1 39/64 in |
Strike Height | 7/16 in |
Catch Length | 1 39/64 in |
Strike Length | 1 3/16 in |
Catch Width | 21/32 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Steel |
Catch/Latch Finish | Nickel |
Pull Force | 8.8 lb |
Item | Magnetic Catch |
Locking/Nonlocking | Non-locking |
Color | Gray |
Opening Action | Pull-to-Open |
Material | Steel |
Catch Projection | 7/64" |
Hardware | Not Included |
Finish | Nickel |
For Use With | Cabinets |
Closure Type | Single Strike Plate |
Description
Magnetic Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 1 39/64 in, Catch/Latch Width 21/32 in, Catch/Latch Depth 7/64 in, Pull Force 8.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK HASP SAFETY 6"" 706D (706D)
- MSI Arabescato Carrara Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0018)
- PRIME-LINE Roller Assembly, 1-1/4 in. Tandem Wheels, Concave Edge, Steel B.B. (D 1607)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 30.8 lb. (4EVN8)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- SUGATSUNE Wood Strike, Use with Mfr. No. PR-4PK, PK5 (PR4PKB/STRIKE1)
- SUGATSUNE Bct-70 Tension Catch 70mm Chrome (BCT-70)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. (4EVN2)
- SUGATSUNE Bct-50 Tension Catch 50mm Chrome (BCT-50)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, 4 lb. (4PE50)
- Sugatsune Cabinet Catches