Shop All Screw-In Hooks
Sugatsune
Load Rated Hook, 304 SS, 55/64 In, PK10
Mfr # 4CRX7
Zoro # G3302792
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Polished
Product Information
- Brand Sugatsune
- MFR # 4CRX7
- Zoro # G3302792
- Country of Origin Japan
- Category Screw-In Hooks
Dimensions
Hook Height | 1/2 in |
Hook Base Width | 3/8 in |
Depth | 3/4 in |
Thread Size | 2/5 in |
Thread Length | 2/5 in |
Overall Length | 3/4 in |
Length | 55/64" |
Height | 35/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Polished |
Points per Hook | 1 |
Working Load Limit | 6 lb |
Projection | 3/4 in |
Item | Wire Hook |
Finish | Polished |
Material | 304 Stainless Steel |
Hook Type | Load Rated |
Type | Load Rated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 6 lb, Hook Height 1/2 in, Hook Base Width 3/8 in, Projection 3/4 in, Depth 3/4 in, Thread Size 2/5 in, Thread Length 2/5 in, Overall Length 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (750B2X1/16-25)
- NVENT HOFFMAN Door Stop Kit, 316 Stainless Steel (ADSTOPKSS6)
- DON-JO Universal Door Coordinator (2040622)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2168pri8082)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- SUGATSUNE Ep-40 Stainless Steel Hook (EP-40)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- SUGATSUNE Load Rated Hook, 304 SS, 29/32 In, PK10 (4CRX4)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- DELTANA Cabin Hooks, British Style, 4" Satin Nickel (CHB4U15)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 1/2 In, PK20 (1WBN6)
- Sugatsune Screw-In Hooks