Shop All Shelf Brackets
Sugatsune
Lid Support
Mfr # 4CRK7
Zoro # G2039466
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 33
- Min. Opening Depth (In.) 2 in
- Max. Angle (Deg.) 90 Degrees
- Hardware Not included
Product Information
- Brand Sugatsune
- MFR # 4CRK7
- Zoro # G2039466
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2 in |
Min. Opening Width (In.) | 12 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 33 |
Item | Standard Lid Support |
Max. Angle (Deg.) | 90 Degrees |
Hardware | Not included |
Finish | Satin |
Description
Standard Lid Support, Material 304 Stainless Steel, Load Capacity (Lb.) 33, Satin Finish, Hardware Not Included, Min. Opening Width (In.) 12 in, Min. Opening Depth (In.) 2 in, Max. Angle (Deg.) 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Gusset Corner Bracket 4 Hole 40 S (40-4334)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- SUGATSUNE Door Holder, Left Hand (4CRP8)
- SUGATSUNE Speed Control Lid Support, Top (4CRN2)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 16"D x 16"H (BKTM02X16X16HACRS)
- Sugatsune Shelf Brackets