Shop All Cabinet Catches
Sugatsune
Grab Catch, Pull-to-Open, Roller, 3.5 lb.
Mfr # 4EVK9
Zoro # G1732841
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish White Plastic
Product Information
- Brand Sugatsune
- MFR # 4EVK9
- Zoro # G1732841
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 29/64 in |
Catch/Latch Length | 49/64" |
Catch/Latch Height | 1 9/64 in |
Catch/Latch Depth | 49/64 in |
Catch Length | 1 9/64 in |
Catch Width | 29/64 in |
Strike Length | 1/32 in |
Strike Height | 17/32 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Plastic |
Catch/Latch Finish | White Plastic |
Pull Force | 3.5 lb |
Locking/Nonlocking | Non-locking |
Item | Grab Catch |
Closure Type | Roller |
Hardware | Not Included |
Color | White |
For Use With | Cabinets |
Opening Action | Pull-to-Open |
Catch Projection | 49/64" |
Material | Plastic |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish White Plastic, Catch/Latch Height 1 9/64 in, Catch/Latch Width 29/64 in, Catch/Latch Depth 49/64 in, Pull Force 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Door Roller Assembly, 1-1/8 in. Steel Ball Bearing Single Pack (D 1755)
- ROSSLARE METAL PIN ONLY GANG BOX SECURED CTRL AND 26 BIT RDR (ROS-AYC-Q54B)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- EPCO Epco E14A5 60 In. Sliding Glass Door Track And Components (E14A5)
- SUGATSUNE Magnetic Catch, Pull-to-Open, Aluminum (4EVT1)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open (4EVP2)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb. (4EVP9)
- SUGATSUNE Wood Strike, Use with Mfr. No. PR-4PK, PK5 (PR4PKB/STRIKE1)
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- SUGATSUNE Counterplate, Pull-to-Open, Polyacetal (4EVP7)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- Sugatsune Cabinet Catches