Shop All Cabinet Handles & Pulls
Sugatsune
Folding Pull Handle, Unth. Through Holes
Mfr # 26901
Zoro # G2348464
original price:
$54.00
23% off
new price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Finish polished
- Color Silver
- Projection 1/8 in
- Mounting Type Unthreaded Through Holes
Product Information
- Brand Sugatsune
- MFR # 26901
- Zoro # G2348464
- UPC # 769785934039
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | Not Included |
Overall Length | 1 47/64 in |
Overall Width | 2 15/32 in |
Cutout Width | 5/8 in |
Cutout Height | 2 11/64 in |
Details
Material | 316 stainless steel |
Finish | polished |
Color | Silver |
Projection | 1/8 in |
Mounting Type | Unthreaded Through Holes |
Item | Recessed Folding Pull Handle |
Vert. Mounting Hole Ctr. to Ctr. | 1 61/64 in |
Hardware | Not included |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 1 7/32 in |
Description
Recessed Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NBF1)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 12Wx12H, Gray (TM-1212CW)
- YALE COMMERCIAL McKinney MacPro Hinges, MPB79 4 1/2X4 1/2 10BE, 6"L x 6"W x 2"H, 8-1/2" Dia (86095)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-120/M)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (SWF-650)
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes (KS-440/S)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-120/M)
- ELEMENTS BY HARDWARE RESOURCES 12" Overall Length Polished Chrome Edgefield Cabinet Tab Pull (A500-12PC)
- Sugatsune Cabinet Handles & Pulls