Shop All Cabinet Catches
Sugatsune
Counterplate, Pull-to-Open, 1-59/64 In. L
Mfr # 4EVP1
Zoro # G0405097
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Stainless Steel
- Catch/Latch Depth 3/32 in
Product Information
- Brand Sugatsune
- MFR # 4EVP1
- Zoro # G0405097
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 3/32 in |
Catch/Latch Height | 1 59/64 in |
Catch/Latch Length | 3/32" |
Strike Length | 1 59/64 in |
Strike Height | 5/64 in |
Details
Catch/Latch Opening Action | Pull |
Adjustable | No |
Catch/Latch Material | Stainless Steel |
Catch/Latch Finish | Stainless Steel |
Locking/Nonlocking | Non-locking |
Item | Counterplate |
Catch Projection | 3/32" |
For Use With | Mfr. No. MC-JM Magnetic Catches |
Color | Silver |
Finish | Plain |
Hardware | Not Included |
Material | Stainless Steel |
Opening Action | Pull-to-Open |
Description
Counterplate, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 59/64 in, Catch/Latch Depth 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- TOWNSTEEL Deadlatch, Grade 1, 2-3/4" Backset (LA-1-630)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (PE1000)
- BALDWIN Reserve Lifetime Brass Latches (8BR0310001)
- SUGATSUNE Bct-70 Tension Catch 70mm Chrome (BCT-70)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. (4EVN1)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in (4EVL2)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 30.8 lb. (4EVN8)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVN5)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- Sugatsune Cabinet Catches