Shop All Shelf Brackets
Sugatsune
Bracket, 304 SS, 3-15/16 In L
Mfr # 4CRR5
Zoro # G1953271
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 165
- Length (In.) 3-15/16 in
- Height (In.) 4 23/32 in
- Opening Angle (Deg.) 90 Degrees
Product Information
- Brand Sugatsune
- MFR # 4CRR5
- Zoro # G1953271
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Length (In.) | 3-15/16 in |
Height (In.) | 4 23/32 in |
Extended Length (In.) | 7 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 165 |
Item | Bracket |
Opening Angle (Deg.) | 90 Degrees |
Includes | screws |
Finish | Satin |
Description
Bracket, Material 304 Stainless Steel, Load Capacity (Lb.) 44, Satin Finish, Length (In.) 3-15/16 in, Height (In.) 4 23/32 in, Includes Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- SUGATSUNE Speed Control Lid Support, Top (4CRN2)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN3)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP5)
- SUGATSUNE Adjustable Folding Bracket, Hardware: Not included (4CRR1)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- Sugatsune Shelf Brackets