Shop All Shelf Brackets
Sugatsune
Adjustable Folding Bracket
Mfr # 4CRR2
Zoro # G1154465
original price:
$54.15
21% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity (Lb.) 121
- Length (In.) 6-17/32 in
- Height (In.) 1 in
- Hardware Not included
Product Information
- Brand Sugatsune
- MFR # 4CRR2
- Zoro # G1154465
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 6-17/32 in |
Height (In.) | 1 in |
Extended Length (In.) | 11 in |
Details
Material | Aluminum |
Load Capacity (Lb.) | 121 |
Item | Adjustable Folding Bracket |
Hardware | Not included |
Opening Angle (Deg.) | 90 Degrees |
Type | Locking |
Description
Adjustable Folding Bracket, Type Locking, Material Aluminum, Load Capacity (Lb.) 121, Size (In.) -, Length (In.) 6-17/32 in, Width (In.) -, Height (In.) 1 in, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 11 in, Thickness (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 10 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41210-50PK)
- LOWELL Rack Recessing Bracket 2U (RRB-2)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, Red, 11 5/8 in L (QED701RD)
- SUGATSUNE Speed Control Lid Support, Top (4CRN1)
- SUGATSUNE Lid Support (4CRK8)
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- SUGATSUNE Speed Control Lid Support, Downward, Color: Black (4CRN7)
- SUGATSUNE Friction Lid Support with Catch (4CRN6)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP3)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 18"D x 18"H (BKTM02X18X18HASS)
- Sugatsune Shelf Brackets