Shop All Snow Brushes
Subzero
Swivel Head Snow Brush, 50 In. L
Mfr # 14039
Zoro # G5176482
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extending, Swivel Head
- Head Width 10 in
- Blade Width 4 1/2 in
- Handle Length 50 in
- Color Black
Product Information
- Brand Subzero
- MFR # 14039
- Zoro # G5176482
- UPC # 079976140393
- Country of Origin China
- Category Snow Brushes
Dimensions
Head Width | 10 in |
Blade Width | 4 1/2 in |
Handle Length | 50 in |
Blade Height | 1 1/2 in |
Brush Head Width | 10 in |
Scraper Blade Width | 4 1/2 in |
Maximum Handle Length | 50 in |
Minimum Handle Length | 31 in |
Scraper Blade Height | 1 1/2 in |
Details
Item | Snow Brush |
Type | Extending, Swivel Head |
Color | Black |
Handle Material | Rubber |
Grip | Foam |
Handle Type | Telescopic |
Handle Color | Black |
Head Type | Swiveling |
Grip Material | Foam |
Bristle Color | Black |
Description
Snow Brush, Handle Type Telescopic, Brush Head Width 10 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 1 1/2 in, Handle Length 50 in, Swiveling, Handle Material Rubber, Handle Color Black, Bristle Color Black, Grip Material Foam, Maximum Handle Length 50 in, Minimum Handle Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS ADJ Pop Up Sprinkler (1804HEVNPR)
- MIRACLE-GRO Plant Food Edibles 1Lb (3005310)
- ZORO SELECT Sewer Nozzle, Size 6.5,5000 psi (AL0124722270)
- GRILL MARK Plastic Burger Press 1 pk (40141ACE)
- SUBZERO Snow Brush, 54 in. L, Foam Grip, Assorted (14403)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SUBZERO Swivel Head Snow Brush, 38 In. L (14035)
- SUBZERO Snow Brush/Scraper, 12" Head Width (1220141050)
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- Subzero Snow Brushes