Shop All Snow Brushes
Subzero
Snow Broom, Fixed Head, 23 In.
Mfr # 15613
Zoro # G4471074
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Head
- Head Width 9 in
- Blade Width 3 1/2 in
- Handle Length 23 in
- Handle Material Rubber
Product Information
- Brand Subzero
- MFR # 15613
- Zoro # G4471074
- UPC # 079976156134
- Country of Origin United States
- Category Snow Brushes
Dimensions
Head Width | 9 in |
Blade Width | 3 1/2 in |
Handle Length | 23 in |
Blade Height | 3 1/2 in |
Scraper Blade Height | 3 1/2 in |
Brush Head Width | 9 in |
Scraper Blade Width | 3 1/2 in |
Maximum Handle Length | 23 in |
Details
Item | Snow Brush |
Type | Fixed Head |
Handle Material | Rubber |
Grip | Rubber |
Handle Type | Non-Slip Grip |
Color | Blue |
Grip Type | Ergonomic |
Handle Color | Blue |
Head Type | Swiveling |
Bristle Color | Black |
Grip Material | Rubber |
Description
Snow Brush, Handle Type Non-Slip Grip, Brush Head Width 9 in, Scraper Blade Width 3 1/2 in, Scraper Blade Height 3 1/2 in, Handle Length 23 in, Swiveling, Handle Material Rubber, Handle Color Blue, Bristle Color Black, Grip Material Rubber, Grip Type Ergonomic, Maximum Handle Length 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter, 1 7/8 In. (100040)
- MILWAUKEE TOOL PACKOUT 16 qt. Compact Cooler (48-22-8460)
- ECHO Cross Fire Trimmer Line, .095 In. (316095053)
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- SUBZERO Snow Brush, Swivel Head, 54 In. (14015)
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14180)
- SUBZERO Snow Brush, 54 in. L, Foam Grip, Assorted (14403)
- SUBZERO Pivoting Head Snow Brush, 54 In. L (5412PBT)
- SUBZERO ICE SCRPR/SNOW BRUSH 24in. (523FB)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- Subzero Snow Brushes