Shop All Ice Scrapers
Subzero
Ice Scraper, 7 in. L, Plastic Grip, Blue
Mfr # 15511
Zoro # G4171030
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 1/2 in
- Handle Material Plastic
- Handle Length 7 in
- Handle Type Ergonomic
- Color Blue
Product Information
- Brand Subzero
- MFR # 15511
- Zoro # G4171030
- UPC # 079976155113
- Country of Origin United States
- Category Ice Scrapers
Dimensions
Blade Width | 3 1/2 in |
Handle Length | 7 in |
Head Width | 3 1/2 in |
Overall Length | 11 in |
Maximum Handle Length | 7 in |
Minimum Handle Length | 7 in |
Scraper Blade Width | 3 1/2 in |
Scraper Blade Height | 4 in |
Details
Handle Material | Plastic |
Handle Type | Ergonomic |
Color | Blue |
Type | Fixed Head |
Item | Ice Scraper |
Grip | Plastic |
Grip Type | Non-Slip Grip |
Handle Color | Blue |
Scraper Blade Material | ABS |
Grip Material | Plastic |
Handle Connection Type | Fixed |
Description
Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 3 1/2 in, Scraper Blade Height 4 in, Handle Length 7 in, Handle Type Ergonomic, Handle Material Plastic, Grip Material Plastic, Grip Type Non-Slip Grip, Handle Color Blue, Handle Connection Type Fixed, Maximum Handle Length 7 in, Minimum Handle Length 7 in, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gasket-Rubber (921-0144)
- MAYNE Nantucket Window Box 2' - Black (4829-B)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42448)
- LANDSCAPERS SELECT Lawn and Garden Fertilizer, Granular, Characteristic Pesticide, 40 lb Bag (902744)
- SUBZERO ICE SCRAPER/SNWBROOM 48"" (14180)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Blue (16621)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Assorted (1124F)
- SUBZERO Ice Scraper, 6 in. L, Plastic Grip, Black (16211)
- SUBZERO 11 inch Ice Scraper (13050)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- WESTWARD 4" Steel Ice Chopper/Scraper with 48"L Wood Handle (12U482)
- Subzero Ice Scrapers