Shop All Ice Scrapers
Subzero
Ice Scraper, 7 in. L, Foam Grip, Assorted
Mfr # 1124F
Zoro # G4171067
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Handle Material Plastic
- Handle Length 7 in
- Handle Type Fixed
- Color Assorted
Product Information
- Brand Subzero
- MFR # 1124F
- Zoro # G4171067
- UPC # 025415112490
- Country of Origin United States
- Category Ice Scrapers
Dimensions
Blade Width | 4 in |
Handle Length | 7 in |
Head Width | 4 in |
Overall Length | 11 in |
Scraper Blade Width | 4 in |
Maximum Handle Length | 7 in |
Minimum Handle Length | 7 in |
Scraper Blade Height | 5 1/4 in |
Details
Handle Material | Plastic |
Handle Type | Fixed |
Color | Assorted |
Grip | Foam |
Type | Fixed Head |
Item | Ice Scraper |
Handle Connection Type | Fixed |
Grip Material | Foam |
Grip Type | Cushion Grip |
Scraper Blade Material | ABS |
Handle Color | Assorted |
Description
Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 5 1/4 in, Handle Length 7 in, Handle Type Fixed, Handle Material Plastic, Grip Material Foam, Grip Type Cushion Grip, Handle Color Assorted, Handle Connection Type Fixed, Maximum Handle Length 7 in, Minimum Handle Length 7 in, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH D.B. Smith Sprayer Replacement 5' Lance Tree Extension (171084)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- GILMOUR Garden Hose, 100 ft L (865001-1001)
- ILC Replacement Ezgo / Cushman / Textron Battery Engine Ground Cable GAS TXT Fleet 2017 Golf Cart (BATTERY ENGINE GROUND CABLE FOR GAS TXT FLEET 201)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (13014)
- SUBZERO 11 inch Ice Scraper (13050)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Blue (16621)
- SUBZERO Ice Scraper, 6 in. L, Plastic Grip, Black (16211)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- SUBZERO ICE SCRAPER/SNWBROOM 48"" (14180)
- RUGG 23 in. Ice Scraper/Snowbrush (SC5391)
- Subzero Ice Scrapers