Shop All Surface Plate
Suburban
Webbed Angle Plate, 5inH, Machined
Mfr # SAW-060504
Zoro # G2434699
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 4-1/2"
- Height 5"
- Plate Thickness 13/16"
Product Information
- Brand Suburban
- MFR # SAW-060504
- Zoro # G2434699
- UPC # 662619003485
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 4-1/2" |
Height | 5" |
Slot Width | 11/16" |
Overall Length | 4-1/2 in |
Overall Width | 6 in |
Overall Height | 5 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 13/16" |
Finish | Machined |
Number of Slots | 4 |
Number of Webs | 1 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Clamping Holes | Yes |
Parallelism | 0.0002 in |
Description
This SUBURBAN SAW-060504 Webbed Angle Plate is the perfect tool for those who need to align and straighten parts. It has a machined finish, and it can be used as a sine bar or as a surface plate. The angle plate features multiple clamping slots that allow you to hold your workpiece in place while working on it. The flat base provides support and stability during use. This surface plate has an overall height of 5 in., width of 6 in., depth of 4 1/2 in., and length of 4 1/2 in. Whether you are an engineer, craftsman, or student, this SUBURBAN SAW-060504 Webbed Angle Plate will prove invaluable when it comes to checking angles and straightening parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 1-11/16" Sz (J1254)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- PROTO Slotted Crossarm Threaded, 5/8", 12 ACME (J4206SC)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Ground (URA-060608-G)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- Suburban Precision Measuring Tools