Shop All Surface Plate
Suburban
Webbed Angle Plate, 12inD, 12inH, Ground
Mfr # PAW-121212-G
Zoro # G2434909
product price: $1,738.99
/ea
Free Shipping & Returns
$1,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 12"
- Depth 12"
- Height 12"
- Plate Thickness 0.313"
Product Information
- Brand Suburban
- MFR # PAW-121212-G
- Zoro # G2434909
- UPC # 662619003218
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12" |
Depth | 12" |
Height | 12" |
Overall Length | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Ground |
Number of Webs | 2 |
Number of Slots | 0 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.0005 in |
Clamping Holes | No |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208443)
- CMT ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10042)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Ground (URA-060608-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- Suburban Precision Measuring Tools