Shop All Gauge Blocks and Clamps
Suburban
Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR
Mfr # B-123-H1-M
Zoro # G1987452
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2 in
- Material Steel
- Height 1 in
- Squareness 0.0001 in per 1 in
Product Information
- Brand Suburban
- MFR # B-123-H1-M
- Zoro # G1987452
- UPC # 662619000491
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length | 3 in |
Width | 2 in |
Height | 1 in |
Size | 1 in x 2 in x 3 in |
Details
Item | Tri-Block Pair |
Material | Steel |
Squareness | 0.0001 in per 1 in |
Holes | 1 |
Parallelism | 200 micron in |
Tolerance | +/-0.0002 in |
With Holes | Yes |
Case Type | Wooden Case |
Includes Case | Yes |
Hole Style | 5/16"-18 Tapped |
Number of Blocks | Matched Pair |
Long Form Calibration Certificate | No |
Description
Tri-Block Pair, Length 3 in, Width 2 in, Height 1 in, Number of Holes 1, Number of Blocks Matched Pair, Included Certification Not Applicable, Long Form Calibration Certificate No, Size 1 in x 2 in x 3 in, Case Type Wooden Case, Hole Style 5/16 In.-18 Tapped, Includes Case Yes, Material Steel, Squareness 0.0001 in per 1 in, Parallelism 200 micron in, Tolerance +/-0.0002 in, With Holes Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC DRILL 3/8" REV AIR 1800RPM (AO525C)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 6" Lip Wood Handle (82-787)
- PACIFIC HANDY CUTTER Blade Disposal Unit, HDPE (BB00205)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0 (PB-123)
- SUBURBAN V-Block, Steel, 6 x 6 x 4 (VB-466)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in .H, 11, PR (B-123-H11-M)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- VERMONT GAGE Pin Gage, Minus, 0.780 In, Black (911278000)
- Suburban Gauge Blocks and Clamps