Shop All Machining Vises
Suburban
Precision Vises, 2-5/8 in. H
Mfr # V-237-S1
Zoro # G2013685
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 4 3/4 in
- Throat Depth (In.) 1 5/16 in
- Overall Length (In.) 7-1/2
- Overall Height (In.) 2-5/8
Product Information
- Brand Suburban
- MFR # V-237-S1
- Zoro # G2013685
- UPC # 662619005403
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 5/16 in |
Overall Length (In.) | 7-1/2 |
Overall Height (In.) | 2-5/8 |
Details
Jaw Opening (In.) | 4 3/4 in |
Item | Machine Vise |
Type | Precision |
Features | One Piece Body, SineSet(R) System |
Description
Machine Vise, Precision, Jaw Width (In.) 3 in, Jaw Opening (In.) 4 3/4 in, Throat Depth (In.) 1 5/16 in, Overall Length (In.) 7-1/2, Overall Height (In.) 2-5/8, One Piece Body, SineSet(R) System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- ILB GOLD Power Tool Battery, Replacement For Bosch, Psb 14.4V Battery (PSB 14.4V BATTERY)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- SUBURBAN Precision Vises, 2-5/8 in. H, 7-1/2 in. L (V-237-J)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- MAKITA Horizontal Vise (122930-6)
- Suburban Machining Vises