Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 6in, Fine, 14in
Mfr # DMB-614
Zoro # G2436169
product price: $2,824.99
/ea
Free Shipping & Returns
$2,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Overall Height 2 3/4 in
- Pole Type Fine
- Separator Size 1/16 in
- Pole Size 1/8 in, 1/4 in
Product Information
- Brand Suburban
- MFR # DMB-614
- Zoro # G2436169
- UPC # 662619001290
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 2 3/4 in |
Separator Size | 1/16 in |
Pole Size | 1/8 in, 1/4 in |
Surface Length | 14 in |
Base Width | 6 in |
Surface Width | 6 in |
Base Length | 15 1/2 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Pole Type | Fine |
Pole Alignment | Transverse |
Shape | Rectangular |
Magnet Type | Permanent Ceramic |
Compound Style | No |
Avg. Max. Holding Power | 90 to 100 psi |
Features | Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance |
Description
Magnetic Chuck, Surface Length 14 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 90 to 100 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 15 1/2 in, Base Width 6 in, Compound Style No, Features Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (80WJ)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 24, Steel, Chrome (TCSB241200SD)
- MAKITA Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,800 W Watt, Pistol Handle (HG6031VK)
- DIABLO 3/4"x6"x8" SDS-Plus 2-Cutter (DMAPL2450)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- Suburban Collets, Chucks & Accessories