Shop All Machine Chucks
Suburban
Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in
Mfr # RMC-6
Zoro # G2434848
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Inside Diameter Grinders
- Magnet Type Permanent Ceramic
- Pole Alignment Transverse
- Overall Height 3 in
- Compound Style No
Product Information
- Brand Suburban
- MFR # RMC-6
- Zoro # G2434848
- UPC # 662619003287
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 3 in |
Separator Size | 1/8 in |
Pole Size | 1/4 in |
Outside Dia. | 6 1/4 in |
Details
Item | Magnetic Chuck |
For Use With | Inside Diameter Grinders |
Magnet Type | Permanent Ceramic |
Pole Alignment | Transverse |
Compound Style | No |
Avg. Max. Holding Power | 30 to 35 psi |
Pole Type | Standard |
Shape | ROUND |
Features | Removable On-Off Handle Included with Each Chuck |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No, Features Removable On-Off Handle Included with Each Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Carton & Box Cutter Knife (42005)
- MAKITA 18V LXT® Recipro Saw Kit (5.0Ah) (XRJ04T)
- GREENLEE Kit-Valve Repair 7804Sb/7806Sb (34296)
- MAYHEW 9PC PILOT PUNCH KIT (MAY62252)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Suburban Collets, Chucks & Accessories