Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 1/16in, 4-3/32in, Fine
Mfr # MRE-1018-FP
Zoro # G2435776
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pole Type Fine
- Magnet Type Permanent Rare Earth
- Base Length 7 3/32 in
- Pole Alignment Transverse
- Avg. Max. Holding Power 116 psi
Product Information
- Brand Suburban
- MFR # MRE-1018-FP
- Zoro # G2435776
- UPC # 662619501325
- Country of Origin China
- Category Machine Chucks
Dimensions
Base Length | 7 3/32 in |
Overall Height | 1 3/4 in |
Pole Size | 1/16 in |
Surface Width | 4 1/8 in |
Surface Length | 5 29/32 in |
Base Width | 4 3/32 in |
Separator Size | 1/64 in |
Details
Item | Magnetic Chuck |
Pole Type | Fine |
Magnet Type | Permanent Rare Earth |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 116 psi |
Shape | Rectangular |
Compound Style | No |
Features | Works for Holding Smaller and Thinner Workpieces |
Description
Magnetic Chuck, Surface Length 5 29/32 in, Surface Width 4 1/8 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 7 3/32 in, Base Width 4 3/32 in, Compound Style No, Features Works for Holding Smaller and Thinner Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #23 (45693)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- EAZYPOWER HOLE SAW W/MANDREL 6"" (30125)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- Suburban Machine Chucks