Shop All Below the Hook Lifting Magnets
Suburban
Lifting Magnet, 1600 lb.
Mfr # LM-1600
Zoro # G2013956
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 1,600 lb
- Overall Height 2 1/2 in
- Magnet Activation Full Width Roller Cam
- Overall Length 8 1/2 in
- Magnet Length 8 1/2 in
Product Information
- Brand Suburban
- MFR # LM-1600
- Zoro # G2013956
- UPC # 662619003256
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 8 1/2 in |
Magnet Length | 8 1/2 in |
Magnet Width | 4 1/2 in |
Overall Width | 4 7/8 in |
Handle Length | 11 in |
Bail Inside Length | 1/4 in |
Bail Inside Width | 1 in |
Details
Description
Lifting Magnet, Maximum Flat Load Capacity 1,600 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 1/4 in, Activation Mechanism Pry-Off Handle, Magnet Length 8 1/2 in, Magnet Width 4 1/2 in, Overall Length 8 1/2 in, Overall Width 4 7/8 in, Overall Height 2 1/2 in, Bail Inside Width 1 in, Bail Inside Length 1/4 in, Handle Length 11 in, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Material Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- RONSTAN Rope Guide, 9/16 in Rope Dia., High Polish (RF134)
- US CARGO CONTROL 1/4" Stainless Steel Screw Pin Anchor Shackle - Import - 0.44 Tons (SPAS14SS)
- INDUSCO Cold Shut, 1/4", Pc (54400041)
- ERIEZ Lifting Magnet, 750 lb. Cap, 7-3/4" L (RPL-7)
- MAG-MATE FXR Permanent Lift Magnet 500 l (FXR0500)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- MAG-MATE Automatic On/Off Functioning Permanent L (LI-120ALM)
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- ERIEZ SafeHold Permanent Lift Magnet EPL-28 (EPL-28)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- Suburban Lifting Equipment