Shop All Parallels
Suburban
Four Way Parallel, 2inH, 1inL, 18inW, PR
Mfr # P-18100200-M
Zoro # G2435128
product price: $1,571.99
/pr
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 18 in
- Overall Width 1 in
- Overall Height 2 in
- Squareness 0.0004 in
Product Information
Dimensions
Overall Length | 18 in |
Overall Width | 1 in |
Overall Height | 2 in |
Details
Item | Box Parallel |
Finish | Ground |
Squareness | 0.0004 in |
Parallelism | 0.0003 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 18 in, Overall Width 1 in, Overall Height 2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- SENCO 6.5A 2500 rpm Corded SG2510 Electric ScrewDriver Bare Tool (2006400)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- Suburban Parallels