Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 7/8" Dia., 8" L, Carbon Steel
Mfr # A04107452
Zoro # G503505016
product price: $18.85
/ea
Sold in multiples of 5 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 7/8"
- Material Carbon Steel
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107452
- Zoro # G503505016
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 8" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (U04104.037.0062)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- SCREW PRODUCTS Wood Screw, #8, 3 in, Stainless Steel Phillips Drive (DW-8300C-1)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- REDHEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Hot Dipped Galvanized, 10 PK (12021)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07547)
- Suburban Bolt And Supply Wedge Anchors