Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel
Mfr # A04107410
Zoro # G803505044
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 2-1/4"
- Material Carbon Steel
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107410
- Zoro # G803505044
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.160.0060)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK (WWG-35242)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (RB580300-001P2)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- MIDWEST FASTENER Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 25 PK (51410)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK (B70411.050.0275)
- Suburban Bolt And Supply Wedge Anchors