Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel
Mfr # A04107448
Zoro # G903505012
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Material Carbon Steel
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107448
- Zoro # G903505012
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 8-1/2" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 9/64 in Head Ht, 1/4 in Lg, 500 PK (UDIX-100025-500P)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (6236CSFL)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 110 PK (788-74230-945)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Galvanized, 5 PK (2858412)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Hot Dipped Galvanized, 100 PK (53211)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Steel Zinc Plated, 10 PK (87160AWG)
- Suburban Bolt And Supply Concrete Anchors