Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel
Mfr # A04107402
Zoro # G803504979
product price: $0.53
/ea
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Material Carbon Steel
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107402
- Zoro # G803504979
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (WWG-CPS-020)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 25 PK (1063)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP210)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain, 5 PK (WW-10090)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3462)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0850)
- Suburban Bolt And Supply Concrete Anchors