Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 1" Dia., 6" L, Carbon Steel
Mfr # A04107461
Zoro # G203504975
product price: $16.59
/ea
Sold in multiples of 5 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1"
- Material Carbon Steel
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107461
- Zoro # G203504975
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 6" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 5/16-18 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31181500CPX-2500)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/8 in, Steel Hex Head (A0090100024HW)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030200048ZYD)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Steel Zinc Plated, 25 PK (50192AWG)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK (50383)
- Suburban Bolt And Supply Wedge Anchors