Shop All Thumb Screws
Suburban Bolt And Supply
U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg
Mfr # A0150080024
Zoro # G503505672
product price: $0.09
/ea
Sold in multiples of 100 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Head Shape Round
- Material Steel
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0150080024
- Zoro # G503505672
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 3/8 in |
Details
Head Shape | Round |
Material | Steel |
Item | U-Drive Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, White, 600 PK (192346)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 75 PK (U22080.075.0400)
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- KEENSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz (KN616J)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001-SS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/4 in Lg, 5 PK (WFTSSS1)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7111-SS)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0806-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- Suburban Bolt And Supply Thumb Screws