Shop All Thumb Screws
Suburban Bolt And Supply
U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg
Mfr # A0150080016
Zoro # G903505685
Sold in multiples of 100 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Head Shape Round
- Material Steel
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0150080016
- Zoro # G903505685
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 1/4 in |
Details
Head Shape | Round |
Material | Steel |
Item | U-Drive Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0100)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-41-43MGRT)
- ARMOR COAT #10-32 Socket Head Cap Screw, 3/4 in Length (UST237394)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Rounded Wing, Zinc Plated Iron, 8 mm Head Ht, 6 mm Lg (WS6S030060-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3 in Lg, 25 PK (1-EFT-10-M7-)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-07-86-)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-M7-)
- Suburban Bolt And Supply Thumb Screws