Shop All Lock Nuts
Suburban Bolt And Supply
Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc
Mfr # A04302400STZYD
Zoro # G203497215
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Material Grade/Class Grade C
- Finish Yellow Zinc
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04302400STZYD
- Zoro # G203497215
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x7 L, Pk10 (U08305.037.0700)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- X1 TOOLS Eye Wood Screw 1-3/16 in Shank, Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1020x30)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-64-CE)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc (A04202400STZYD)
- SUBURBAN BOLT AND SUPPLY Flexible Top Lock Nut, 5/16"-24, Steel, Zinc Plated (A0430200FXTZ)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 1/4"-20, Nylon, Zinc Plated (A0420160NTE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Steel, Plain (A44200300NE)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A04202400NE)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK (U12320.031.0002)
- Suburban Bolt And Supply Lock Nuts