Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish
Mfr # A0580320000Z
Zoro # G503500417
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2 in
- Outside Diameter 0.869 in
- Minimum Thickness 0.125 in
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580320000Z
- Zoro # G503500417
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.869 in |
Inside Diameter | 0.512 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.125 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.019.0025)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK (4CAK3)
- ZORO SELECT 1-1/4"-7 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.125.0001)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.060.0120)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish (A0581240000)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish (A2580480000HC)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK (U37180.250.0001)
- Suburban Bolt And Supply Split Lock Washers