Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm Length
Mfr # A4440080014
Zoro # G303463066
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 14 mm
- Material Alloy Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440080014
- Zoro # G303463066
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 14 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 24 PK (61676)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (Z9270)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 45 mm Length (A4440100045H)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0440120332)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 80 mm Length (A4440080080H)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 150 mm Length (A4440160150H)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length (A4440040010)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 100 mm Length (A4440060100H)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.016.0087)
- Suburban Bolt And Supply Socket Head Cap Screws