Shop All Machine Screws
Suburban Bolt And Supply
M2.5-0.45 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel
Mfr # A4302.50016FZ
Zoro # G203488480
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards DIN 7985A
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4302.50016FZ
- Zoro # G203488480
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | DIN 7985A |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO THREAD Thread Repair Kit, UNC 1/2-13 (3598-1213K)
- US CARGO CONTROL Eye Bolt 5/8", 4 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X4)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SH-050-SS)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 12 in, Steel, Grade A, Plain Finish (U20360.137.1200)
- SUBURBAN BOLT AND SUPPLY M8-1.25 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4300080020FZ)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300200116FZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3 in Slotted Flat Machine Screw, Chrome Plated Brass (A3300160300FC)
- SUBURBAN BOLT AND SUPPLY #10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel (A0180120040P25)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160148FZ)
- Suburban Bolt And Supply Machine Screws