Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 150 mm Length
Mfr # A4440160150H
Zoro # G303492707
Sold in multiples of 5 for $69.25
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16
- Screw Length 150 mm
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440160150H
- Zoro # G303492707
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 150 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Fully Threaded Stud, 5/8"-11, 4 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK (B7-.625-4.5-50)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Black Steel Pan Head Phillips Drive, 40 PK (79504)
- SPAX Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Flat Head (4101010350202)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010050020Z)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length (A0470200132Z)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 120 mm Length (A4440080120)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440200232)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4440050030)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6440100040LH)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 100 mm Length, 50 PK (M07030.100.0100)
- Suburban Bolt And Supply Socket Head Cap Screws