Shop All Dowel Pins
Suburban Bolt And Supply
M14 X 60 PULL DOWEL
Mfr # A4550140060P
Zoro # G103500008
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull
- Basic Material Steel
- Nominal Diameter M14
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550140060P
- Zoro # G103500008
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M14 |
Fastener Length | 60 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62981)
- E-Z LOK Knife Thread Insert, 6/1/1932 Int Thrd Sz, Brass (400-006)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2148)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- SUBURBAN BOLT AND SUPPLY 7/8 X 3 PULL DOWEL (A0550560300P)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2-3/4 DOWEL PIN (A0550240248)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/2 DOWEL PIN STAINLESS (A2550160132)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/2 DOWEL PIN (A0550160132)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- ZORO SELECT Dowel Pin, Std, SS, M6x16mm L, PK25 (DP7X06016h8-025P1)
- Suburban Bolt And Supply Dowel Pins