Shop All Dowel Pins
Suburban Bolt And Supply
M14 X 50 PULL DOWEL
Mfr # A4550140050P
Zoro # G503499933
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull
- Basic Material Steel
- Nominal Diameter M14
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550140050P
- Zoro # G503499933
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M14 |
Fastener Length | 50 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (N04104.043.0500)
- AMPG Shoulder Screw, 3/8"-16 Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (STR60138C06-OST)
- ZORO SELECT #10-24 x 1/2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000500US-100P)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN (A4550050025)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- SUBURBAN BOLT AND SUPPLY 7/8 X 3 PULL DOWEL (A0550560300P)
- SUBURBAN BOLT AND SUPPLY M16 X 32 PULL DOWEL (A4550160032P)
- ZORO SELECT Dowel Pin, Steel, 2x28mm, PK100 (M39080.020.0028)
- Suburban Bolt And Supply Dowel Pins