Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length
Mfr # A6440100040LH
Zoro # G303493438
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Material Stainless Steel
- Finish Plain
- Standards DIN 6912
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6440100040LH
- Zoro # G303493438
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Light Duty Staples, 3/8 in Leg L, Steel (276)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK5 (WWGCLPZBP076)
- ZORO SELECT #5-40 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK (0512MSL)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA16)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6440100020LH)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6440060012LH)
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in Length (A0471000432)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (A2470160232FT)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- Suburban Bolt And Supply Socket Head Cap Screws