Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, 1"-8, Steel, Grade 8, Plain
Mfr # A042100000J8
Zoro # G703501849
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Jam Hex
- Material Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Handed
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042100000J8
- Zoro # G703501849
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1"-8 |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U55000.100.1000)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/2, PK25 (U07840.050.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (BHS7X04014-050P1)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0012)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Grade 8, Plain (A042048000J8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Grade 8, Plain (A042040000J8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Class 2H (A042040ANCO)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, M4, Nylon, Class 8, Zinc Plated (A44200400NE)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated (A04302000STZ)
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- Suburban Bolt And Supply Lock Nuts