Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, 1-1/4"-7, Steel, Class 2H
Mfr # A042116ANCO
Zoro # G003497644
Sold in multiples of 5 for $31.75
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Heavy Hex
- Material Steel
- Material Grade/Class Class 2H
- System of Measurement Inch
- Thread Direction Right Handed
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042116ANCO
- Zoro # G003497644
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Details
Item | Lock Nut |
Hex Type | Heavy Hex |
Material | Steel |
Material Grade/Class | Class 2H |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 10 PK (UST235815)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/32 in Ht, 50 PK (U12100.037.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-20 (3532-1/4K)
- PERFORMANCE TOOL SAE Nut and Bolt Hardware Kit, 347 Pc (W5221)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Steel, Class 2H (A042032ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Class 2H (A042040ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12, Steel, Class 10, Plain (A44201200NECL10)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc (A04202400STZYD)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated (A04201600STZ)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX-10-100P)
- Suburban Bolt And Supply Lock Nuts