Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 5/8 in, 7 in, Zinc Plated Hex Hex Drive
Mfr # A0360400700Z
Zoro # G303498167
product price: $2.59
/ea
Sold in multiples of 20 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360400700Z
- Zoro # G303498167
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2206010-100P)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (42584)
- TOTALTURF Common Nail, 3 in L, 16D, Steel, Bright Finish (TO1635670)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 12 in, Zinc Plated Hex Hex Drive (A0360241200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360200132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2 in, Zinc Plated Hex Hex Drive (A0360160200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 3-1/2 in, Zinc Plated Hex Hex Drive (A0360200332Z)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0250)
- Suburban Bolt And Supply Lag Screws