Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 3/8 in, 12 in, Zinc Plated Hex Hex Drive
Mfr # A0360241200Z
Zoro # G803498254
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360241200Z
- Zoro # G803498254
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 12 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB43)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11060.100.0001)
- HILLMAN 1/4"-20 x 1-1/4 in Machine Screw (90398)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (822235G)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/8 in, 7 in, Zinc Plated Hex Hex Drive (A0360400700Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 3 in, Hex Hex Drive (A0360320300)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 3-1/2 in, Zinc Plated Hex Hex Drive (A0360200332Z)
- SPAX LAG SCREW CS 1/4X3in. (45718207007543)
- Suburban Bolt And Supply Lag Screws