Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 1/2 in, 8 in, Zinc Plated Hex Hex Drive
Mfr # A0360320800Z
Zoro # G203498205
product price: $2.55
/ea
Sold in multiples of 20 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360320800Z
- Zoro # G203498205
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- X1 TOOLS 1/4 x 2 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1700x25)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C5)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822570G)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360200132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (A0360240600Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 3 in, Hex Hex Drive (A0360320300)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 3-1/2 in, Hex Hex Drive (A0360240332)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- GRABBER Construction Structural Framing Screw, #14 Thread, 5in L, Coarse Thread, Flat Head, Torx Drive, 10PK (GTIE5RP)
- Suburban Bolt And Supply Lag Screws