Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 1/2 in, 3 in, Hex Hex Drive
Mfr # A0360320300
Zoro # G203498151
product price: $0.69
/ea
Sold in multiples of 50 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Style Hex
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360320300
- Zoro # G203498151
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK (DHO-16ST PA)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK5 (MS51021-22)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0003)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 3-1/2 in, Hex Hex Drive (A0360240332)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Zinc Plated Hex Hex Drive (A0360320400Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360160232Z)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- Suburban Bolt And Supply Lag Screws