Shop All Tooth Lock Washers
Suburban Bolt And Supply
Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish
Mfr # A0580160000IEZ
Zoro # G203503930
product price: $0.16
/ea
Sold in multiples of 100 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/4 in
- Outside Diameter 0.760 in
- Minimum Thickness 0.033 in
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580160000IEZ
- Zoro # G203503930
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.760 in |
Inside Diameter | 0.256 in |
Details
Item | Internal/External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.033 in |
Maximum Thickness | 0.037 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ78)
- HILLMAN 50Pk 1/2 Lock Washer (300315)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51458.040.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Black Oxide Finish, 6000 PK (37WEB)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37500.013.0001)
- Suburban Bolt And Supply Tooth Lock Washers