Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 3/8"-24, Steel, Plain
Mfr # A04302400LH
Zoro # G503497564
product price: $0.32
/ea
Sold in multiples of 50 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Left Hand
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04302400LH
- Zoro # G503497564
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Left Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.100.0275)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00713)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.060.0012)
- JENDYK Drive On Lug-Off Tool Kit for Budd Inner Cap Nuts (XLT20B)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/2"-12, Steel, Plain (A04313200LH)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Zinc Plated (A042032002HZ)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Plain (A0420080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Zinc Plated (A0430240000Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-32, Carbon Steel, Zinc Plated (A0430120000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 8, Plain (A04202400008)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- Suburban Bolt And Supply Hex Nuts