Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 3/8"-16, Carbon Steel, Zinc Plated
Mfr # A0420240000Z
Zoro # G703464816
product price: $0.11
/ea
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
- Thread Direction Right Hand
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0420240000Z
- Zoro # G703464816
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (SH-50ST ZD)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (71003)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0300)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 5 in L, 10 PK (U04132.050.0500)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M10, Steel, Class 8, Plain (A4420100000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-32, Carbon Steel, Zinc Plated (A0430120000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/8"-9, Carbon Steel, Galvanized (A0420560000G)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M2.5, Steel, Zinc Plated (A4422.50000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/4"-10, Carbon Steel, Plain (A0420480000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- Suburban Bolt And Supply Hex Nuts