Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 3/4"-10, Carbon Steel, Plain
Mfr # A0420480000
Zoro # G403460859
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- System of Measurement Inch
- Thread Type Metric Coarse
- Thread Direction Right Hand
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0420480000
- Zoro # G403460859
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Nail Hrdbd Trim Rng Shk 4D 1Lb (S203A112)
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.125.0700)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M10, Steel, Class 8, Plain (A4420100000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-32, Carbon Steel, Zinc Plated (A0430120000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/8"-7, Stainless Steel, Plain (A2421080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M2.5, Steel, Zinc Plated (A4422.50000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/2"-12, Steel, Plain (A04313200LH)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 10, Plain, 15 PK (932344)
- Suburban Bolt And Supply Hex Nuts