Shop All Hex Nuts
This Product is Discontinued
Suburban Bolt And Supply
Hex Nut, 1-1/2"-4, Steel, Plain (Discontinued)
Mfr # A042132ACME
Zoro # G703504741
This Product is Discontinued
Key Features
- Thread Size 1-1/2"-4
- Material Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042132ACME
- Zoro # G703504741
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-4 |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.