Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, #6-32 Thrd Sz, Stainless Steel
Mfr # A5010080276
Zoro # G803503385
Sold in multiples of 50 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.276 in
- Material Stainless Steel
- Finish Plain
- Thread Size #6-32
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5010080276
- Zoro # G803503385
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 0.276 in |
Thread Size | #6-32 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M2.5-0.45 x 12 mm Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK (470982)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/16in, Pln, PK100 (U39100.012.0043)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91450)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321000)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080138)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080414)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321250)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M12 Thrd Sz, Stainless Steel (A5110120018)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN150)
- Suburban Bolt And Supply Helical Inserts