Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L
Mfr # A0350480532TC
Zoro # G203494832
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 5 1/2 in
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0350480532TC
- Zoro # G203494832
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Tensile Strength | 120,000 psi |
Structural Bolt Type | Tension Control Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38100.075.0001)
- ADAPTALL Sealing Washer, Fits Bolt Size 1-1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-20)
- MIDWEST FASTENER Fender Washer, , Steel Zinc Plated Finish, 20 PK (36283)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 3/4 in L (A0351080348TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L (A0350400200)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L (A0350480400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L (A0350400232)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L (A0350320132G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 14 in L (A0350481400)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.100.0550)
- Suburban Bolt And Supply Structural Bolts